Zoro Homepage

Vacuum Cup, Nitrile/PVC, 60 mm dia., PK5

  • Mfr # S.PAB60NP60.G38M.01

  • Zoro # G510064544


product price: $313.99
/pk 5, $62.80/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Nitrile/PVC
Port Size
3/8 in
Durometer
60A
Includes
Filter Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.PAB60NP60.G38M.01
Zoro #
G510064544
UPC #
-
Country of Origin
Sweden

Dimensions

Port Size
3/8 in
Pad Diameter
60 mm
Outside Diameter
60 mm

Details

Pad Type
Bellows
Pad Material
Nitrile/PVC
Durometer
60A
Includes
Filter Mesh
Item
Vacuum Pad Assembly
Maximum Operating Temperature
194 Degrees F
Port Type
G
Minimum Operating Temperature
32 Degrees F
Number of Pieces
5
Pad Color
Black
Series
PAB

Description

Item Vacuum Pad Assembly, Durometer 60A, Includes Filter Mesh, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Pieces 5, Outside Diameter 60 mm, Pad Color Black, Pad Diameter 60 mm, Pad Material Nitrile/PVC, Pad Type Bellows, Port Size 3/8 in, Port Type G, Series PAB, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.