Zoro Homepage

Vacuum Cup, PUR, Yellow, 0.83 in dia., PK5

  • Mfr # BX20P.4K.02AB

  • Zoro # G210064554


product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
27.2 mm
Port Size
1/8 in
Durometer
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX20P.4K.02AB
Zoro #
G210064554
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
27.2 mm
Port Size
1/8 in
Pad Diameter
21.08 mm
Overall Height
1 1/16 in
Outside Diameter
27/32 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad Assembly
Durometer
30A
Series
BX20P
Minimum Operating Temperature
50 Degrees F
Stroke
0.3 in
Number of Pieces
5
Weight
0.003 lb
Port Type
G
Pad Color
Yellow
Maximum Operating Temperature
122 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 27/32 in, Overall Height 1 1/16 in, Pad Color Yellow, Pad Diameter 21.08 mm, Pad Height 27.2 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX20P, Stroke 0.3 in, Weight 0.003 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.