
Vacuum Cup, Silicone, Blue, 41 mm dia.
Mfr # S.BGX41SF50.G18M.00
Zoro # G910064526
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Pad Type
Multi-Bellows
Pad Material
Food Grade Silicone Rubber
Port Size
1/8 in
Durometer
50A
Pad Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S.BGX41SF50.G18M.00
Zoro #
G910064526
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Diameter
41 mm
Outside Diameter
41 mm
Details
Pad Type
Multi-Bellows
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad Assembly
Durometer
50A
Pad Color
Blue
Number of Pieces
1
Minimum Operating Temperature
-40 Degrees F
Standards
EU, FDA Approved
Port Type
G
Maximum Operating Temperature
392 Degrees F
Series
BGX
Description
Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 392 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Pieces 1, Outside Diameter 41 mm, Pad Color Blue, Pad Diameter 41 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BGX, Standards EU, FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.