Zoro Homepage

Vacuum Pressure Switch, PNP/NPN, 47 kPa to 13.88"Hg Range

  • Mfr # 01.10.246

  • Zoro # G110064753


product price: $71.99
/ea

Key Features

Range
47 kPa to 13.88 in Hg
Housing Material
Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane
Pressure Switch Port Type
PNP/NPN
Voltage
24 V
Series
VS4015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01.10.246
Zoro #
G110064753
UPC #
-
Country of Origin
Sweden

Dimensions

Port Size
6 mm

Details

Item
Vacuum Switch
Range
47 kPa to 13.88 in Hg
Housing Material
Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane
Pressure Switch Port Type
PNP/NPN
Voltage
24 V
Series
VS4015
Maximum Vacuum Pressure
29 psi
Body Material
Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane
Minimum Operating Temperature
-13 Degrees F
Signal Pressure - Maximum
13.88 in Hg
Signal Pressure - Minimum
47 kPa
Weight
0.01 lb
Switch Output Type
PNP Output/NPN Output
Maximum Operating Temperature
185 Degrees F

Description

Vacuum Switch, Body Material Cuznau; Polyamide; Stainless Steel; Steel; Thermoplastic Polyurethane, Maximum Operating Temperature 185 Degrees F, Maximum Vacuum Pressure 29 psi, Minimum Operating Temperature -13 Degrees F, Overall Depth 16 1/4 mm, Overall Height 29.75 mm, Overall Width 16.25 mm, Port Size 6 mm, Port Type PNP/NPN, Series VS4015, Signal Pressure - Maximum 13.88 in Hg, Signal Pressure - Minimum 47 kPa, Switch Output Type PNP Output/NPN Output, Voltage 24V DC, Weight 0.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.