Zoro Homepage

Vacuum Pump

  • Mfr # PCL.S1BN.S.AD.SV

  • Zoro # G716153172


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Cartridge, Silencer G1" Male & Vacuum Gauge
Pressure Port Size
1/4 in
Vacuum Port Size
3/4 in
Overall Depth
1 3/4 in
Minimum Supply Pressure
87 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL.S1BN.S.AD.SV
Zoro #
G716153172
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
3/4 in
Overall Depth
1 3/4 in
Overall Length
7 9/16 in
Overall Width
2 1/2 in

Details

Includes
(1) Cartridge, Silencer G1" Male & Vacuum Gauge
Item
Vacuum Pump
Minimum Supply Pressure
87 psi
Minimum Operating Temperature
14 Degrees F
Air Consumption
3.71 scfm
Series
piClassic
Pressure Port Type
G
Vacuum Port Type
G
Maximum Supply Pressure
101.5 psi
Pressure Port Gender
Female
Maximum Operating Temperature
176 Degrees F
Standards
DIN ISO 8573-1 Class 4
Vacuum Port Gender
Female
Number of Pieces
1
Minimum Vacuum Pressure
0 in Hg
Number of Stages
3
Cartridge Type
Si
Maximum Vacuum Pressure
22.15 in Hg

Description

Item Vacuum Pump, Air Consumption 3.71 scfm, Cartridge Type Si, Includes (1) Cartridge, Silencer G1 In. Male & Vacuum Gauge, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Operating Temperature 14 Degrees F, Minimum Supply Pressure 87 psi, Minimum Vacuum Pressure 0 in Hg, Number of Pieces 1, Number of Stages 3, Overall Depth 1 3/4 in, Overall Length 7 9/16 in, Overall Width 2 1/2 in, Pressure Port Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.