Zoro Homepage

Vacuum Pump

  • Mfr # Round pump COAX(R) 6xSi32-3

  • Zoro # G216153146


product price: $2,803.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/8 in
Weight
1,130 g
Includes
6x COAX(R) Si MIDI Cartridges
Vacuum Port Size
3/8 in
Valve Type
Normally Closed Vacuum and Blowoff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Round pump COAX(R) 6xSi32-3
Zoro #
G216153146
UPC #
-
Country of Origin
Sweden

Dimensions

Pressure Port Size
1/8 in
Vacuum Port Size
3/8 in
Overall Height
5 3/8 in
Overall Length
10 5/8 in
Overall Width
4 1/16 in

Details

Item
Vacuum Pump
Weight
1,130 g
Includes
6x COAX(R) Si MIDI Cartridges
Valve Type
Normally Closed Vacuum and Blowoff
Cartridge Type
Si
Pressure Port Type
G
Control Valve
Normally Closed
Vacuum Port Type
G
Air Consumption
10.5 L/sec
Maximum Operating Temperature
80 Degrees C
Series
COAX(R)
Standards
DIN ISO 8573-1 Class 4, IP65
Minimum Operating Temperature
-10 Degrees C
Maximum Vacuum Pressure
75 kPa
Maximum Flow Rate
22.25 scfm
Maximum Supply Pressure
0.7 MPa
Minimum Vacuum Pressure
0 in Hg

Description

Item Vacuum Pump, Air Consumption 10.5 L/sec, Cartridge Type Si, Control Valve Normally Closed, Includes 6x COAX(R) Si MIDI Cartridges, Maximum Flow Rate 22.25 scfm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Maximum Vacuum Pressure 75 kPa, Minimum Operating Temperature -10 Degrees C, Minimum Vacuum Pressure 0 in Hg, Overall Height 5 3/8 in, Overall Length 10 5/8 in, Overall Width 4 1/16 in, Pressure Port Size 1/8 in, Pressure Port Type G, Series COAX(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.