
1 1/2 in Dial, 1/8 in NPT Male Back Location, Stainless Steel Case Material
Mfr # PRO-303D-158G-01
Zoro # G8043150
product price:Â $41.69
/eaKey Features
Process Connection Location
Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-303D-158G-01
Zoro #
G8043150
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Connection Size
1/8" NPT Male
Nominal Dial Size
1 1/2 in
Details
Process Connection Location
Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
0 to 200 psi
Max. Pressure (PSI)
200
Connection Location
Back
Pressure Range
0 to 200 psi
Maximum Pressure
200
Description
Gauge 1.5"0/200 psi,1/8",SS,CBM,U-Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.