1 1/2 in Dial, 1/8 in NPT Male Lower Location, Black Steel Case Material

  • Mfr # 101D-158C-GL

  • Zoro # G8087558


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101D-158C-GL
Zoro #
G8087558
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Connection Size
1/8" NPT Male
Diameter
1.64"
Length
2.26"
Case Diameter
1.64 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Gauge Application
Commercial and Industrial
Connection Location
Lower
Material
Black Steel
Range
0 to 30 psi
Max. Pressure (PSI)
30
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Air Gauge,1-1/2",0/30psi,1/8"Lower Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.