Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4" x 1/2" Dial, 10/32 in Female Thread or 1/32 in Hose Barb Back Location, Plastic Case Material

  • Mfr # RECT-100FB

  • Zoro # G8050659


product price: $16.49
/ea

Key Features

Accuracy
5% of Span
Process Connection Location
Back
Process Connection Size
10/32 in Female Thread or 1/32 in Hose Barb
Dial Size (In.)
1-3/4" x 1/2"
Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RECT-100FB
Zoro #
G8050659
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
10/32 in Female Thread or 1/32 in Hose Barb
Dial Size (In.)
1-3/4" x 1/2"
Connection Size
10/32" Female Thread or 1/32" Hose Barb
Nominal Dial Size
1-3/4" x 1/2"

Details

Accuracy
5% of Span
Process Connection Location
Back
Gauge Case Material
Plastic
Material
Plastic
Connection Location
Back
Range
0 to 100 psi
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Max. Pressure (PSI)
100
Gauge Application
Industrial and Special Application
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Rectangle Gauge,0-100psi,Kg/cm2,10/32"BC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.