2 1/2 in Dial, 1/4 in NPT Center Back Location, Stainless Steel Case Material
Mfr # LP2-SS-254-5PSI
Zoro # G8050327
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LP2-SS-254-5PSI
Zoro #
G8050327
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
2.86"
Connection Size
1/4" NPT
Diameter
2.95"
Nominal Dial Size
2 1/2 in
Case Diameter
2.95 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
5
Connection Location
Center Back
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Stainless Steel
Range
0 to 5 psi
Gauge Application
Low Pressure
Pressure Range
0 to 5 psi
Maximum Pressure
5
Description
Low Pressure Gauge,2.5",0-5psi,1/4"CBM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.