2 1/2 in Dial, 1/4 in NPT Lower Location, Black Painted Steel Case Material
Mfr # 401A-254I
Zoro # G9816235
product price:Â $16.95
/eaKey Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Painted Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401A-254I
Zoro #
G9816235
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.51"
Diameter
2.84"
Connection Size
1/4" NPT
Case Diameter
2.84 in
Details
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Painted Steel
Max. Pressure (PSI)
400
Material
Black Painted Steel
Gauge Application
Agricultural Ammonia
Range
0 to 400 psi
Connection Location
Lower
Pressure Range
0 to 400 psi
Maximum Pressure
400
Description
Ammonia Gaug,2-1/2",0-400psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.