Shop PIC GAUGES
See all product information
Create Account
2 1/2 in Dial, 1/4 in NPT Male Back Location, Stainless Steel Case Material
- Mfr # PRO-303L-254M-01
- Zoro # G8043869
product price:Â
$
48.29
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-303L-254M-01
- Zoro #
- G8043869
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Back
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Gauge Application
- In Applications Where Vibration or Pulsation is Present
- Range
- 0 to 1000 psi
- Connection Location
- Back
- Max. Pressure (PSI)
- 1000
- Pressure Range
- 0 to 1000 psi
- Maximum Pressure
- 1,000 psi
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 1/2 in
- Length
- 2.71"
- Connection Size
- 1/4" NPT Male
- Diameter
- 2.71"
- Nominal Dial Size
- 2 1/2 in
- Case Diameter
- 2.71 in
Description
Gauge,2.5",0/1000psi,1/4"CBM,SS,U-Clamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.