
2 1/2 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material
Mfr # 214D-254H
Zoro # G8091749
product price:Â $31.19
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214D-254H
Zoro #
G8091749
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
3.45"
Connection Size
1/4" NPT Male
Length
2.29"
Case Diameter
3.45 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
300
Connection Location
Center Back
Material
Stainless Steel
Range
0 to 300 psi
Pressure Range
0 to 300 psi
Maximum Pressure
300
Description
Gauge,2-1/2",0/300psi,1/4"CBM,Front Flg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.