
2 1/2 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301D-254CB-01
Zoro # G8042478
product price:Â $35.59
/eaKey Features
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Connection Location
Lower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-301D-254CB-01
Zoro #
G8042478
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Nominal Dial Size
2 1/2 in
Details
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Connection Location
Lower
Range
30" Hg Vac/0 to 15 psi
Material
Stainless Steel
Max. Pressure (PSI)
15
Pressure Range
30 in Hg Vac/0 to 15 psi
Maximum Pressure
15
Description
Gauge,2.5",30/0/15psi,1/4"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.