2 1/2 in Dial, 7/16-20 SAE4 Lower Location, Stainless Steel Case Material

  • Mfr # 201L-25XU-SAE4

  • Zoro # G8089667


product price:  $38.15
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
7/16-20 SAE4
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201L-25XU-SAE4
Zoro #
G8089667
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
7/16-20 SAE4
Dial Size (In.)
2 1/2 in
Connection Size
7/16-20 SAE4
Diameter
2.80"
Length
3.55"
Case Diameter
2.80 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
10000
Gauge Application
Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
Connection Location
Lower
Range
0 to 10,000 psi
Pressure Range
0 to 10,000 psi
Maximum Pressure
10000

Description

Gauge,2-1/2",0-10000psi,SAE4,7/16-2Threa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products