3 1/2 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material

  • Mfr # 203D-354D

  • Zoro # G8089971


product price:  $54.45
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203D-354D
Zoro #
G8089971
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Diameter
3.83"
Connection Size
1/4" NPT Male
Length
2.15"
Case Diameter
3.83 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Range
0 to 60 psi
Max. Pressure (PSI)
60
Material
Stainless Steel
Connection Location
Lower Back
Pressure Range
0 to 60 psi
Maximum Pressure
60

Description

Gauge,3.5",0/60psi,1/4"LBM,UClamp,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.