4 1/2 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # 4501-SC-2LK-GF
Zoro # G8046809
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4501-SC-2LK-GF
Zoro #
G8046809
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 1/2 in
Diameter
4.90"
Length
6.40"
Connection Size
1/2" NPT Male
Nominal Dial Size
4 1/2 in
Case Diameter
4.90 in
Details
Accuracy
0.5% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
600
Gauge Application
Process
Range
0 to 600 psi
Connection Location
Lower
Pressure Range
0 to 600 psi
Maximum Pressure
600
Description
Gauge,4-1/2",0-600psi,1/2"LM,Safety Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.