
4 Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301L-404CE-01
Zoro # G2573337
product price:Â $81.39
/ea
Free Shipping & Returns
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-301L-404CE-01
Zoro #
G2573337
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4
Connection Size
1/4" NPT Male
Diameter
4.30"
Length
5.26"
Case Diameter
4.30 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Max. Pressure (PSI)
100
Material
Stainless Steel
Range
30" Hg Vac/0 to 100 psi
Connection Location
Lower
Pressure Range
30 in Hg Vac/0 to 100 psi
Maximum Pressure
100 psi
Description
Gauge,4",30/0/100psi,1/4",LM,SS,LF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.