4 in Dial, 1/2 in NPT Male Lower Back Location, Stainless Steel Case Material

  • Mfr # PRO-312D-402N

  • Zoro # G8045025


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-312D-402N
Zoro #
G8045025
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Length
3.39"
Diameter
4"
Connection Size
1/2" NPT Male
Nominal Dial Size
4 in
Case Diameter
4 in

Details

Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
1500
Connection Location
Lower Back
Range
0 to 1500 psi
Material
Stainless Steel
Pressure Range
0 to 1500 psi
Maximum Pressure
1,500 psi

Description

Gauge,4",0/1500psi,1/2"LBM,SS,RemBezel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.