4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # 4001-2LB-GF
Zoro # G8046206
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4001-2LB-GF
Zoro #
G8046206
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/2" NPT Male
Length
5.4"
Diameter
4.02"
Nominal Dial Size
4 in
Case Diameter
4.02 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Connection Location
Lower
Gauge Application
Process
Max. Pressure (PSI)
15
Range
0 to 15 psi
Pressure Range
0 to 15 psi
Maximum Pressure
15
Description
Gauge,4",0/15 psi,1/2"LM,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.