4 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material

  • Mfr # S201L-402K

  • Zoro # G9816241


product price:  $43.49
/ea

Key Features

Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Range
0 to 600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S201L-402K
Zoro #
G9816241
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/2" NPT Male

Details

Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 600 psi
Connection Location
Lower
Material
Stainless Steel
Max. Pressure (PSI)
600
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Gauge,4",0-600psi,1/2"LM,SS/Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.