
4 in Dial, 1/4 in NPT Lower Location, Chrome Plated Steel Case Material
Mfr # 401NH3-404CF
Zoro # G8046836
product price: $38.69
/eaKey Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Gauge Case Material
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401NH3-404CF
Zoro #
G8046836
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 in
Diameter
4.21"
Length
3.89"
Connection Size
1/4" NPT
Case Diameter
4.21 in
Nominal Dial Size
4 in
Details
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Chrome Plated Steel
Material
Chrome Plated Steel
Range
30/0/150 psi
Connection Location
Lower
Max. Pressure (PSI)
150
Gauge Application
Ammonia Refrigerant
Pressure Range
30/0/150 psi
Maximum Pressure
150 psi
Description
Gauge,4",30/0/150psi,1/4"LM,Ammonia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.