
4 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # PRO-301D-404G-01
Zoro # G8042295
product price:Â $70.49
/eaKey Features
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-301D-404G-01
Zoro #
G8042295
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Connection Size
1/4" NPT Male
Nominal Dial Size
4 in
Details
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Connection Location
Lower
Range
0 to 200 psi
Max. Pressure (PSI)
200
Pressure Range
0 to 200 psi
Maximum Pressure
200
Description
Gauge,4",0/200psi,1/4"LM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.