6 in Dial, 1/2 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # 6001-2LD-GF
Zoro # G8047195
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6001-2LD-GF
Zoro #
G8047195
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Length
8.41"
Diameter
6-3/4"
Connection Size
1/2" NPT Male
Case Diameter
6-3/4 in
Nominal Dial Size
6 in
Details
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Range
0 to 60 psi
Max. Pressure (PSI)
60
Connection Location
Lower
Gauge Application
Process
Pressure Range
0 to 60 psi
Maximum Pressure
60
Description
Gauge,6",0/60psi,1/2"Low Mount,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.