6 in Dial, 1/4 in NPT Male Bottom Location, Epoxy Coated Black Steel Case Material

  • Mfr # 115D-604A

  • Zoro # G8089621


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Accuracy
1% of Span
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Epoxy Coated Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115D-604A
Zoro #
G8089621
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
6 in
Connection Size
1/4" NPT Male
Length
8.41"
Diameter
7.42"
Case Diameter
7.42 in

Details

Accuracy
1% of Span
Process Connection Location
Bottom
Gauge Case Material
Epoxy Coated Black Steel
Connection Location
Bottom
Gauge Application
Industrial
Range
30/0" Hg Vac
Material
Epoxy Coated Black Steel
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Pressure Range
30/0 in Hg Vac

Description

Gauge,6" 30/0 VAC,1/4"LM,Back Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.