Air Gauge, 2", 0/30 psi, 1/4" CBM U-Clamp, 2 in Dial, 1/4 in NPT Male Back Location

  • Mfr # 103D-204C

  • Zoro # G8088888


product price:  $16.49
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103D-204C
Zoro #
G8088888
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male
Diameter
2.31"
Length
1.84"
Case Diameter
2.31 in

Details

Item
Air Gauge,2",0/30 psi,1/4" CBM U-Clamp
Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Range
0 to 30 psi
Material
Chrome Plated Steel
Gauge Application
Commercial and Industrial
Connection Location
Back
Max. Pressure (PSI)
30
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Air Gauge,2 In.,0/30 psi,1/4 In. CBM U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.