2 in Dial, 1/4 in NPT Male Back Location, Chrome Plated Steel Case Material

  • Mfr # 103D-204CD

  • Zoro # G8089177


product price:  $13.99
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103D-204CD
Zoro #
G8089177
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 in
Connection Size
1/4" NPT Male
Diameter
2.31"
Length
1.84"
Case Diameter
2.31 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Connection Location
Back
Material
Chrome Plated Steel
Gauge Application
Commercial and Industrial
Max. Pressure (PSI)
60
Range
30" Hg Vac/0 to 60 psi
Pressure Range
30 in Hg Vac/0 to 60 psi
Maximum Pressure
60

Description

Air Gauge,2",30/0/60psi,1/4" CBM U-Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products