Shop All Pressure Gauges
Pic Gauges
Air Gauge, 2", 30/0"VAC, 1/4" CBM
Mfr # 102D-204A
Zoro # G8088197
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Accuracy 3-2-3% of Span
- Material Black Steel
Product Information
- Brand Pic Gauges
- MFR # 102D-204A
- Zoro # G8088197
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 1.90" |
Diameter | 2.07" |
Dial Size (In.) | 2 |
Details
Description
Air Gauge,2",30/0"VAC,1/4" CBM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES TEST LEAD W/SCREW ON/OFF ALIGATOR CLIPS (ES629)
- ZORO Pressure Gauge, 1.5", 0-100, LM, 1/8" NPT, 0 to 100 psi, 1/8" NPT, Black painted steel, Black (G6397688)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn (25-100-160-psi/bar)
- PIC GAUGES Gauge, 2.5", 0/10000psi, 1/4"LBM, FrntFlange (PRO-314D-254U)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204H)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254S-01)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158E)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in BSPT, Black (SEP-101D-254G-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254B)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.L)
- Pic Gauges Pressure Gauges