Shop All Pressure Gauges
Pic Gauges
Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount
Mfr # 101D-354H
Zoro # G8088221
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4" NPT Male
- Gauge Application Commercial and Industrial
- Range 0 to 300 psi
- Accuracy 3-2-3% of Span
Product Information
- Brand Pic Gauges
- MFR # 101D-354H
- Zoro # G8088221
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT Male |
Length | 4.49" |
Diameter | 3.54" |
Dial Size (In.) | 3-1/2 |
Details
Description
Air Gauge,3-1/2 In.,0-300 psi,1/4 In. Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (AA575R-0609)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage 05020 Wc (2000-00N)
- NU-DI Malayae .50mm Blue Probe Flex Probe Kit (300-08057)
- EXTECH Battery Operated Megohmmeter, 5000VDC (380395)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158C)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204B)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204P)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, CS, 6K psi (NV-CS-1/4-GS-180-FXF)
- PIC GAUGES Low Press Gauge, 4", 10-0-10"WC, 1/4"LM, SS (LP1-SS-404-10-0-10)
- PIC GAUGES Air Gauge, 2", 0/300 psi, 1/8" CBM U-Clamp (103D-208H)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLLV/30)
- Pic Gauges Pressure Gauges