Industrial Compound Gauge, 30 to 0 to 150 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LCF

  • Zoro # G9184481


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001-2LCF
Zoro #
G9184481
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.75 in
Case Depth
2.05 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 150
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi, 5 in Hg
Graduations
20 psi, 30 in Hg
Includes
Vent Plug
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
5/2
Gauge Application
Process
Gauge Primary Range Numbered Graduations
30/20
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Non-Sparking
No
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
20, 30
Dry Dampening Feature
None
Bezel Material
Stainless Steel
Case Construction
Welded Joint
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Removable
Scale Type
Single
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
2, 5
Includes Mounting Hardware
No
Pressure Range Type
Compound
Dial Color
White
Pointer Characteristics
Adjustable
Process Connection Gender
Male
Freeze Resistant Movement
No
Field Fillable
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Includes Calibration Certificate
No
Sensor Material
316 Stainless Steel
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Includes Vent Plug
Yes
Maximum Pressure
150 psi
Operating Temperature Range
-30 Degrees to 180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
150 psi
NEMA Enclosure Rating
No Enclosure
Compatible with Series
6000
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
150 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Units
bar

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.