Industrial Compound Gauge, 30 to 0 to 300 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 6001-2LCH
  • Zoro # G9184497
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-2LCH
Zoro #
G9184497
UPC #
-
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
30 to 0 to 300
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Graduations
30 in Hg, 50 psi
Smallest Graduation
2 psi, 5 in Hg
Gauge Application
Process
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5/2
Gauge Primary Range Numbered Graduations
30/50
Required Gauge Adapter
No
Case Color
Metallic
Gauge Special Options
Heavy Duty
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Standards
ASME
Connection Type
MNPT
Wetted Materials
Stainless Steel
Removable Bezel
Yes
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
2, 5
Includes Vent Plug
Yes
Bezel Material
Stainless Steel
Freeze Resistant Movement
No
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Non-Sparking
No
Sensor Material
316 Stainless Steel
Pointer Color
Black
Pointer Characteristics
Adjustable
Pressure Range Type
Compound
Bezel Mounting Type
Removable
Case Construction
Welded Joint
Process Connection Gender
Male
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
30, 50
Includes Mounting Hardware
No
Dial Color
White
Pointer Material
Aluminum
Includes Calibration Certificate
No
Scale Type
Single
Maximum Pressure
300
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
180 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
30 in Hg
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
0 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
6000
Secondary Scale Units
bar
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Length
8.41"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
6 in
Case Depth
2.05 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.