Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-402CC-01
Zoro # G8729454
original price:
$38.15
5% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy +/-2-1-2%
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402CC-01
- Zoro # G8729454
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Case Depth | 1.74 in |
Nominal Dial Size | 4 in |
Case Diameter | 4.3 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/2 in |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT, Silver (PFQ762-DRY)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1320LF)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CF-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Silver (PRO-302D-158I-01)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158G)
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- Pic Gauges Pressure Gauges