Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver
Mfr # PRO-301L-402CF-01
Zoro # G8729463
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/2 in NPT
- For Use With Brass, Industrial Applications, Media Compatible with Copper Alloy
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy +/-2-1-2%
Product Information
- Brand Pic Gauges
- MFR # PRO-301L-402CF-01
- Zoro # G8729463
- Country of Origin India
- Category Pressure Gauges
Dimensions
Connection Size | 1/2 in NPT |
Length | 5.26" |
Diameter | 4.30" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/2 in |
Gauge Nominal Dial Size | 4 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Case Depth | 1.74 in |
Case Diameter | 4.3 in |
Process Connection Size | 1/2 in |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 150, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLK-568 EX/ETL)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CD-01)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402CC-01)
- PIC GAUGES Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver (LP1-SS-402-100)
- PIC GAUGES Air Gauge, 3-1/2", 0-300 psi, 1/4" Mount (101D-354H)
- PIC GAUGES Gauge, 2-1/2", 0/100psi, 1/4"CBM, w/U-Clamp (213D-254E)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204D)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF6)
- Pic Gauges Pressure Gauges