Shop All Pressure Gauges
Pic Gauges
Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404CD
Zoro # G9184043
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Product Information
- Brand Pic Gauges
- MFR # 201L-404CD
- Zoro # G9184043
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 5.21" |
Diameter | 4.29" |
Dial Size (In.) | 4 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr Limited |
Gauge Nominal Dial Size | 4 in |
Nominal Dial Size | 4 in |
Case Diameter | 4.29 in |
Case Depth | 1.75 in |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Details
Description
Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS 9VU35-245 Industrial Thermometer, 30 to 240 deg F (0 to 114 deg C) (9VU35-245)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Plastic, Black (4FLP9)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML1)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36PF 0-200 F)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in NPT (PRO-301D-204R-01)
- PIC GAUGES Pressure Gauge, 0 to 100 in wc, 1/2 in MNPT, Stainless Steel, Silver (LP1-SS-402-100)
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"LM, SS (PRO-301D-204B-01)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254O)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-204D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208D)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW3)
- Pic Gauges Pressure Gauges