Contractor Gauge, 4-1/2", 0/15 psi, 1/4", 4 1/2 in Dial, 1/4 in NPT Lower Location

  • Mfr # CONTRACTOR-4LB

  • Zoro # G8049417


product price:  $17.79
/ea

Key Features

Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONTRACTOR-4LB
Zoro #
G8049417
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Diameter
4.9"
Connection Size
1/4" NPT
Length
5.87"
Nominal Dial Size
4 1/2 in
Case Diameter
4.9 in

Details

Item
Contractor Gauge,4-1/2",0/15 psi,1/4"
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
15
Range
0 to 15 psi
Gauge Application
Commercial and Industrial
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Material
Stainless Steel
Connection Location
Lower
Pressure Range
0 to 15 psi
Maximum Pressure
15

Description

Contractor Gauge,4-1/2 In.,0/15 psi,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.