Zoro Homepage

Cooling Unit, 400 deg F, 1/2"NPT

  • Mfr # COOL-2F2M-04

  • Zoro # G8049091


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/2 in FNPT x 1/2 in MNPT
Gauge Case Material
Stainless Steel
Case Diameter
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COOL-2F2M-04
Zoro #
G8049091
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/2 in FNPT x 1/2 in MNPT
Case Diameter
1.07 in

Details

Gauge Case Material
Stainless Steel

Description

Cooling Unit,400 deg F,1/2"NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.