Digital Process Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, Aluminum Case Material

  • Mfr # DPG-254LR

  • Zoro # G8049399


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-254LR
Zoro #
G8049399
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Nominal Dial Size
3 in
Case Diameter
3.15 in
Case Depth
1.81 in

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
Aluminum
Series
DPG
Lens Material
ABS
IP/NEMA Rating
IP66, NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Range
0 to 5000 psi
Peak Hold
No
Pressure Range
0 to 5000 psi
Display Units
bar, cmH2O, Kg/sq cm, kPa, mbar, mm Hg, Mpa, psi
Case Color
Metallic
Socket Material
Stainless Steel
Standards
ASME
Pressure Range Type
Pressure
Case Shape
Round
Process Temperature Range
14 Degrees to 140 Degrees F
Non-Sparking
No
Display Range
0 to 5,000 psi
Includes Batteries
No
Adjustable Set Points
No
Sensor Type
Electronic Sensor
Sensor Material
316 Stainless Steel
Includes Rubber Boot
No
Accuracy Grade Gauge Type
Test
Primary Display Units
psi
Battery Type
AAA batterie
Accuracy Grade
ASME B40.1
Auto-Shutoff
No
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Languages
English
Backlit Screen
Yes
Display Screen Type
LCD
Includes Mounting Hardware
No
Low Battery Indicator
No
Weatherproof
No
Pressure Gauge Type
Process Pressure Gauge
Includes Calibration Certificate
No
Primary Display Range
0 to 5,000
Display Type
LCD

Description

Digital Process Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Nominal Dial Size 3 in, Lens Material ABS, IP/NEMA Rating IP66, NEMA 4X, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material Stainless Steel, Sensor Type Electronic Sensor, Process Connection Type NPT, Display Units bar, cmH2O, Kg/sq cm, kPa, mbar, mm Hg, Mpa, psi, Battery Type AAA batterie, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.