Gauge, 2-1/2", 0-300psi, 1/4"Single Scale, 2 1/2 in Dial, 1/4 in NPT Male Lower Location

  • Mfr # S101D-254H

  • Zoro # G8050640


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S101D-254H
Zoro #
G8050640
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
2-1/2"
Connection Size
1/4" NPT Male
Length
3.31"
Nominal Dial Size
2 1/2 in
Case Diameter
2-1/2 in

Details

Item
Gauge,2-1/2",0-300psi,1/4"Single Scale
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Connection Location
Lower
Max. Pressure (PSI)
300
Material
Black Steel
Gauge Application
Commercial and Industrial
Range
0 to 300 psi
Pressure Range
0 to 300 psi
Maximum Pressure
300

Description

Gauge,2-1/2 In.,0-300psi,1/4 In.Single Scale

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products