Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Dial, 7/16-20 SAE4 Lower Location, Stainless Steel Case Material

  • Mfr # 201L-25XK-SAE4

  • Zoro # G8089901


product price: $38.15
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
7/16-20 SAE4
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201L-25XK-SAE4
Zoro #
G8089901
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
7/16-20 SAE4
Dial Size (In.)
2 1/2 in
Length
3.55"
Connection Size
7/16-20 SAE4
Diameter
2.80"
Case Diameter
2.80 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 600 psi
Connection Location
Lower
Material
Stainless Steel
Max. Pressure (PSI)
600
Gauge Application
Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
Pressure Range
0 to 600 psi
Maximum Pressure
600

Description

Gauge,2-1/2",0-600psi,SAE4,7/16-2 Thread

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.