Gauge, 2-1/2", 0/10,000psi, 1/4"LM, Rem Bez, 2 1/2 in Dial, 1/4 in NPT Male Lower Location

  • Mfr # 211D-254U

  • Zoro # G8091310


product price:  $18.69
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
211D-254U
Zoro #
G8091310
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Diameter
2.83"
Length
3.54"
Case Diameter
2.83 in

Details

Item
Gauge,2-1/2",0/10,000psi,1/4"LM,Rem Bez
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Connection Location
Lower
Range
0 to 10,000 psi
Max. Pressure (PSI)
10000
Material
Stainless Steel
Pressure Range
0 to 10,000 psi
Maximum Pressure
10000

Description

Gauge,2-1/2 In.,0/10,000psi,1/4 In.LM,Rem Bez

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products