Shop PIC GAUGES
See all product information
Create Account
Low Press Gauge, 2.5", 0-100"WCpsi, 1/4"CBM, 2 1/2 in Dial, 1/4 in NPT Center Back Location
Mfr # LP2-254-100
Zoro # G8050047
product price:Â
$
27.39
/ea
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP2-254-100
- Zoro #
- G8050047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Length
- 2.76 in
- Case Diameter
- 2.60 in
- Nominal Dial Size
- 2 1/2 in
Details
- Item
- Low Press Gauge,2.5",0-100"WCpsi,1/4"CBM
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Chrome Plated Steel
- Gauge Application
- Low Pressure
- For Use With
- Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Pressure Range
- 0/100 in wc
Description
Low Press Gauge,2.5 In.,0-100 In.WCpsi,1/4 In.CBM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov