Pic Gauges
Gauge, 2.5", 0/160psi, 1/4", CBM, SS, U-Clamp
Mfr # PRO-303L-254F-01
Zoro # G8043808
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT Male
- Gauge Application In Applications Where Vibration or Pulsation is Present
- Accuracy 2-1-2% of Span
- Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- WEKSLER 3In 1/2In 4In 20-240F Npt Bimetal Thermometer (6685-00-782-5234)
- PIC GAUGES Gauge, 2-1/2", 0/60psi, 1/4"CBM, SS (S202L-254D)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F, Connection Location: Adjustable (1NGA4)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS, FrtFlng, LF (PRO-304L-254D-01)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in BSPT, Black (SEP-102D-158D-BSPT)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208F)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" CBM (102D-454G)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- PIC GAUGES Air Gauge, 4-1/2", 0-160 psi, 1/4" CBM (102D-454F)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- Pic Gauges Pressure Gauges