Shop PIC GAUGES
See all product information
Create Account
Gauge, 2.5", 0/5000psi, 1/4"Low Mt, SS, 2 1/2 in Dial, 1/4 in NPT Male Lower Location
- Mfr # PRO-301L-254R-01
- Zoro # G8042855
product price:Â
$
34.59
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO-301L-254R-01
- Zoro #
- G8042855
- UPC #
- -
- Country of Origin
- India
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 1/2 in
- Length
- 3.61"
- Nominal Dial Size
- 2 1/2 in
- Case Diameter
- 2.70 in
Details
- Item
- Gauge,2.5",0/5000psi,1/4"Low Mt,SS
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Stainless Steel
- Gauge Application
- In Applications Where Vibration or Pulsation is Present
- Pressure Range
- 0 to 5000 psi
- Maximum Pressure
- 5000
Description
Gauge,2.5 In.,0/5000psi,1/4 In.Low Mt,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.