Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 1,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 103D-204M
  • Zoro # G7286248

product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
103D-204M
Zoro #
G7286248
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
103D
Lens Material
Plastic
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Stainless Steel
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1000
Gauge Primary Range Smallest Graduation
200
Includes
U-Clamp
Gauge Primary Range Numbered Graduations
200
Case Color
Metallic
Socket Material
Brass
Graduations
200 psi
Gauge Application
U-Clamp
Standards
ASME
Connection Type
MNPT
Field Fillable
No
Non-Sparking
No
Pointer Material
Aluminum
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade B
Gauge Case Liquid
None
Dial Face Material
Aluminum
Bezel Mounting Type
Fixed
Removable Bezel
No
Secondary Scale Units
bar
Vibration Resistance
None
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Chrome Plated Steel
Pointer Color
Black
Primary Scale Minor Graduations
200
Ambient Operating Temperature Range
-50 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 69
Freeze Resistant Movement
No
Dry Dampening Feature
None
Includes Vent Plug
No
Scale Type
Dual
Includes Calibration Certificate
No
Process Connection Gender
Male
Accuracy Scale
Mid-Scale
Dial Color
White
Sensor Material
Copper Alloy
Operating Temperature Range
-50 Degrees to 160 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Compatible with Series
103D
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
69 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Vacuum Measurement - Maximum
70 bar
Case Liquid
None
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
160 Degrees F
Process Media Temperature - Maximum
180 Degrees F
Compatible Series
103D
For Use With
103D

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.31 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.18 in
Nominal Dial Diameter
2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.