Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS, LF, 2 1/2 in Dial, 1/4 in NPT Male Lower Location
Mfr # PRO-301L-254D-01
Zoro # G8042697
product price:Â $29.99
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRO-301L-254D-01
Zoro #
G8042697
UPC #
-
Country of Origin
India
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Length
3.61"
Case Diameter
2.70 in
Nominal Dial Size
2 1/2 in
Details
Item
Gauge,2.5",0/60psi,1/4"Low Mount,SS,LF
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Pressure Range
0 to 60 psi
Maximum Pressure
60
Description
Gauge,2.5 In.,0/60psi,1/4 In.Low Mount,SS,LF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.