Gauge, 2.5"0/60psi, 1/4"LM, Brass, UseNoOil, 2 1/2 in Dial, 1/4 in NPT Lower Location

  • Mfr # 501D-UNO-254D

  • Zoro # G8047131


product price:  $14.19
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Highly Polished Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501D-UNO-254D
Zoro #
G8047131
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Length
3.96"
Diameter
2.83"
Connection Size
1/4" NPT
Case Diameter
2.83 in
Nominal Dial Size
2 1/2 in

Details

Item
Gauge,2.5"0/60psi,1/4"LM,Brass,UseNoOil
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Highly Polished Copper Alloy
Material
Highly Polished Copper Alloy
Connection Location
Lower
Range
0 to 60 psi
Gauge Application
Industrial and Special Application
Max. Pressure (PSI)
60
Pressure Range
0 to 60 psi
Maximum Pressure
60

Description

Gauge,2.5 In.0/60psi,1/4 In.LM,Brass,UseNoOil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products