Shop PIC GAUGES

Industrial Pressure Gauge, 0 to 300 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6001-4LH
  • Zoro # G8654931

product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6001-4LH
Zoro #
G8654931
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
6000
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Process
Gauge Primary Range Numbered Graduations
30
Graduations
30 psi
Calibration Certificate Included
No
Smallest Graduation
2 psi
Gauge Special Options
Heavy Duty
Required Gauge Adapter
No
Gauge Primary Range Smallest Graduation
2
Includes
Vent Plug
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Wetted Materials
Stainless Steel
Standards
ASME
Connection Type
MNPT
Cleaned for Oxygen Service
No
Bezel Material
Stainless Steel
Process Connection Gender
Male
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Pressure
Primary Scale Minor Graduations
2
Includes Vent Plug
Yes
Gauge Case Liquid
None
Bezel Mounting Type
Removable
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Includes Calibration Certificate
No
Non-Sparking
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Material
Aluminum
Vibration Resistance
Field-Fillable
Pointer Color
Black
Dial Color
White
Field Fillable
Yes
Case Construction
Welded Joint
Accuracy Scale
Full Scale
Scale Type
Single
Dry Dampening Feature
None
Primary Scale Numeric Increments
30
Removable Bezel
Yes
Pointer Characteristics
Adjustable
Maximum Pressure
300
Operating Temperature Range
-30 Degrees to 180 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Case Liquid
None
Compatible with Brand
Universal
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Units
bar
Compatible with Series
6000
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
180 Degrees F
Compatible Series
6000
For Use With
6000

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
8.41"
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Depth
2.05 in
Case Diameter
6.75 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Laminated Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.