Shop PIC GAUGES
See all product information
Create Account
Gauge, 4", 0/1500psi, 1/4"Low Back Mount, SS, 4 in Dial, 1/4 in NPT Male Lower Back Location
Mfr # PRO-312L-404N
Zoro # G8045311
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 in
Gauge Case Material
Stainless Steel
Connection Location
Lower Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-312L-404N
- Zoro #
- G8045311
- UPC #
- -
- Country of Origin
- China
- Item
- Gauge,4",0/1500psi,1/4"Low Back Mount,SS
- Process Connection Location
- Lower Back
- Gauge Case Material
- Stainless Steel
- Connection Location
- Lower Back
- Range
- 0 to 1500 psi
- Material
- Stainless Steel
- Max. Pressure (PSI)
- 1500
- Pressure Range
- 0 to 1500 psi
- Maximum Pressure
- 1,500 psi
Description
Gauge,4 In.,0/1500psi,1/4 In.Low Back Mount,SS