Shop PIC GAUGES
See all product information
Create Account
Gauge, 6", 0/160psi, 1/2"Low Mount, SS, 6 in Dial, 1/2 in NPT Male Lower Location
- Mfr # 6001-2LF-GF
- Zoro # G8047265
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6001-2LF-GF
- Zoro #
- G8047265
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/2 in NPT Male
- Dial Size (In.)
- 6 in
- Connection Size
- 1/2" NPT Male
- Length
- 8.41"
- Diameter
- 6-3/4"
- Nominal Dial Size
- 6 in
- Case Diameter
- 6-3/4 in
Details
- Item
- Gauge,6",0/160psi,1/2"Low Mount,SS
- Accuracy
- 1% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Stainless Steel
- Connection Location
- Lower
- Max. Pressure (PSI)
- 160
- Material
- Stainless Steel
- Gauge Application
- Process
- Range
- 0 to 160 psi
- Pressure Range
- 0 to 160 psi
- Maximum Pressure
- 160 psi
Description
Gauge,6 In.,0/160psi,1/2 In.Low Mount,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.