Gauge, 6", 0/3000psi, 1/2"Low Mount, SS, 6 in Dial, 1/2 in NPT Male Lower Location
Mfr # 6001-2LP-GF
Zoro # G8047326
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6001-2LP-GF
Zoro #
G8047326
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in NPT Male
Dial Size (In.)
6 in
Connection Size
1/2" NPT Male
Diameter
6-3/4"
Length
8.41"
Case Diameter
6-3/4 in
Nominal Dial Size
6 in
Details
Item
Gauge,6",0/3000psi,1/2"Low Mount,SS
Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
3000
Gauge Application
Process
Material
Stainless Steel
Connection Location
Lower
Range
0 to 3000 psi
Pressure Range
0 to 3000 psi
Maximum Pressure
3000
Description
Gauge,6 In.,0/3000psi,1/2 In.Low Mount,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.